Women's Athletic Shoe, Black, Gray, 6, WUFCCEHBG

  • Mfr # WUFCCEHBG-6B

  • Zoro # G816503945


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Style Number
WUFCCEHBG
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-6B
Zoro #
G816503945
UPC #
810138883532
Country of Origin
Viet Nam

Dimensions

Width
B
Size
6
Overall Height
3 in

Details

Style Family
Athletic Shoe
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Style Number
WUFCCEHBG
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Insole Material
Polyurethane
Waterproof
No
Static Dissipative
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Technology
AT Tread
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Conductive
No
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
For Outdoor Traction
Yes
Midsole Technology
Fresh Foam
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Color
Black, Gray
Puncture-Resistant Sole
No
Removable Insole
Yes
Metatarsal Guard
No
Gender
Women's
Non-Marking Sole
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Insulated
No
Toe Shape
Round
Liner Material
Polyester
Upper Material
Synthetic Fabric
Shank Material
Composite
Construction
Cemented
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.