Women's Athletic Shoe, Black, Rose, 7, WUELEHBZ

  • Mfr # WUELEHBZ-7B

  • Zoro # G016504025


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
All-Leather Upper
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-7B
Zoro #
G016504025
UPC #
810119139351
Country of Origin
Viet Nam

Dimensions

Width
B
Size
7
Overall Height
3 in

Details

Metatarsal Guard
No
All-Leather Upper
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Color
Black, Rose
Upper Material
Leather, Synthetic Fabric
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Gender
Women's
Closure
Lace Up
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Conductive
No
Midsole Material
EVA
Outsole Material
Rubber
Construction
Cemented
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Shank Material
Composite
Style Number
WUELEHBZ
Liner Material
Polyester
Waterproof
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Technology
ACTIVA
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.