Women's Athletic Shoe, Black, Rose, 8 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-8.5B

  • Zoro # G516503924


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Completely Non Metallic
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-8.5B
Zoro #
G516503924
UPC #
810119139382
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8 1/2
Width
B

Details

Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Removable Insole
Yes
Midsole Material
EVA
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Insole Material
Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black, Rose
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Style Number
WUELEHBZ
Wide Toe Cap
Yes
Static Dissipative
No
Item
Athletic Shoe
Construction
Cemented
Gender
Women's
Closure
Lace Up
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.