Women's Athletic Shoe, Blue, Magnet, 6, WUELEHM2

  • Mfr # WUELEHM2-6B

  • Zoro # G316503872


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Closure
Lace Up
Midsole Technology
ACTIVA
Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-6B
Zoro #
G316503872
UPC #
810119139597
Country of Origin
Viet Nam

Dimensions

Width
B
Size
6
Overall Height
3 in

Details

Ninety-Degree Heel
No
Closure
Lace Up
Midsole Technology
ACTIVA
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Magnet
Waterproof
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Static Dissipative
No
Gender
Women's
Wide Toe Cap
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Insulated
No
Construction
Cemented
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Style Number
WUELEHM2
Heel Definition
Flat Heel
Toe Shape
Round
Midsole Material
EVA
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 6, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.