Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Purple, 7 1/2

  • Mfr # WIDEVOLBL-7.5D

  • Zoro # G110865084


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
7 1/2
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLBL-7.5D
Zoro #
G110865084
UPC #
810119137173
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Purple
Static Dissipative
No
Insole Technology
Comfort Insert
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Alloy
Midsole Technology (PRINT)
Cushioned
Toe Shape
Round
Wide Toe Cap
Yes
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Insole Material (PRINT)
EVA
Insole Material
EVA
All-Leather Upper
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Construction
Cemented
Oil Resisting Sole
Yes
Style Number
WIDEVOLBL
Conductive
No
Metal Chip Resisting Sole
Yes
Insulated
No
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.