Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Square Brushed Brass
Mfr # 80242
Zoro # G600957763
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Product Information
- Brand Newage Products
- MFR # 80242
- Zoro # G600957763
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1.46 in |
Screw Size | 25 |
Grip Dia. | 1.46 in |
Details
Description
This Contemporary Square Handle offers the perfect sleek and modern finish for your cabinets. Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this looks beautiful paired with any style and color of cabinet door.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 3"D x 7 7/8"H Universal Electrical Cover for StoneWall Faux Stone Siding Panels, Sedona (PNUEC04X08SE)
- KNAPE & VOGT Knape & Vogt KVUCR HINGE N Hinges Only for Pull Down Rack; Nickel (KVUCR HINGE N)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- SOUTH MAIN HARDWARE Modern Finger Drawer Pull, 3.07" Length (1.26" Hole Center), Oil Rubbed Bronze, 10PK (SH277-OR-10)
- ZORO SELECT Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in (4NRT6)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP7226128HBRZ)
- RICHELIEU HARDWARE 2 1/2 in to 3 3/4 in (64 mm to 96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (788696900)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP76312CS26D)
- Newage Products Cabinet Handles & Pulls