Newborn

Caulk Gun, Steel, 10 oz


product price: $19.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Container Type Cartridge
  • Type Industrial Super
  • For Use With 10.3 oz Cartridge
  • Material Steel
  • Frame Style Half Barrel
See all product information

Product Information

Dimensions

For Container Size 10 oz
Size 10.3 oz
For Container Size+1 10 oz

Details

Item Caulk Gun
For Container Type Cartridge
Type Industrial Super
For Use With 10.3 oz Cartridge
Material Steel
Frame Style Half Barrel
Thrust Ratio 6:01
Construction Zinc-Chromate Plated
Includes Puncture Tool
Barrel Materials Zinc Chromate Plated
For Container Type+1 Cartridge
Plunger Type Ratchet Rod
Product Type Standard
Thrust Ratio+1 6:1
Grip Style Standard

Description

Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Zinc Chromate Plated, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, For Container Type Cartridge, Includes Puncture Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.