This item is Discontinued.

Newco 6" Flanged Carbon Steel Swing Check Valve 06-33F-CB2

6" Flanged Carbon Steel Swing Check Valve (Discontinued)

  • Mfr # 06-33F-CB2
  • Zoro # G4987911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-33F-CB2
Zoro #
G4987911
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Overall Height
3-3/4"
Length
17-1/2"
Width
3-3/4"
Pipe or Tube Size - Check Valves
6 in
Size
6"
Pipe or Tube Size
6 in

Details

Connection Type
300 Class Flange
Connection
300# Flanged
Body Material
Carbon Steel
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
750 Degrees F
Material of Construction
Carbon Steel
Cracking Pressure - Check Valves
0.057 psi
Seat Material
Carbon Steel
Max. Pressure
740 psi @ 100 Degrees F
Seat Material - Check Valves
Carbon Steel
Mechanism and Body Design
Inline Swing
Flow
1243 gpm
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
410 psi WSP
Full Flow - Valves
Yes
Flow Design
Single
Compliance
ASME B16.34/API 600
Connection Type - Check Valves
Flange x Flange
Seal Material - Check Valves
316 Stainless Steel
Cap to Inlet Center
14 in
Max. Water Pressure - Valves
740 psi @ 100 Degrees F
Mounting Position
Horizontal
Body Material - Valves
Carbon Steel
Cracking Pressure
0.057 psi
Sub-Category
Steel
Mounting Orientation - Check Valves
Horizontal
Standards
Test to API 698, ASME B16.34/API 600
Max. Temp. - Valves
800 Degrees F
Flow - Valves
1243 gpm
Item
Swing Check Valve
Seal Material
316 Stainless Steel
Application - Valves
Process Piping
Mounting Orientation
Horizontal
Seal
316 Stainless Steel
Valve Body Material
Steel

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.057 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.