This item is Discontinued.

Newco Gate Valve, 10 In., Carbon Steel 10-11F-CB2

Gate Valve, 10 In., Carbon Steel (Discontinued)

  • Mfr # 10-11F-CB2
  • Zoro # G2208048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-11F-CB2
Zoro #
G2208048
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Pipe Size - Valves
10"
Inlet to Outlet Length
13"
Overall Length
13 in
Connection Size - Side 1
10 in
Handle Height
46.41 in
Nominal Valve Size
10 in
Connection Size - Side 2
10 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Outside Stem and Yoke Gate Valve
Handle Type
Hand Wheel
Handle Material
Ductile Cast Iron
Stem Material
410 Stainless Steel
Valve Max. Fluid Temp.
800 Degrees F
Top of Handle to Inlet Center
46-13/32"
Valve Class
Class 150
Standards
ASME B16.34, API 598 Shell and Leak Test
Body Material - Valves
Carbon Steel
Wedge Material
Carbon Steel
Valve Stem Type
Rising
Seal Material
Graphite
Bonnet Style
Bolted
Stem Type
Rising
Seat Material
Metal
Maximum Pressure - Operating
300 psi
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
8,934
Wedge Style
Flexible
Operating Temperature - Maximum
800 Degrees F
Maximum Pressure - Steam
95 psi
Bonnet Material
Carbon Steel
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
For Media
Gas, Oil, Steam, Water

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 10 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 95 psi, Coefficient of Volume (Cv) 8,934, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.