This item is Discontinued.

Newco Gate Valve, 10 In., Carbon Steel 10-13F-CB2

Gate Valve, 10 In., Carbon Steel (Discontinued)

  • Mfr # 10-13F-CB2
  • Zoro # G2208005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-13F-CB2
Zoro #
G2208005
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Pipe Size - Valves
10"
Inlet to Outlet Length
18 in
Connection Size - Side 1
10 in
Overall Length
18 in
Nominal Valve Size
10 in
Connection Size - Side 2
10 in
Handle Height
49.3 in

Details

Connection Type
300# Flanged
Body Material
Carbon Steel
Item
Outside Stem and Yoke Gate Valve
Body Material - Valves
Carbon Steel
Valve Class
Class 300
Top of Handle to Inlet Center
49 19/64 in
Valve Max. Fluid Temp.
800 Degrees F
Stem Material
410 Stainless Steel
Standards
API 598 Shell and Leak Test, ASME B16.34
Valve Stem Type
Rising
Handle Material
Ductile Cast Iron
Handle Type
Hand Wheel
Wedge Material
Carbon Steel
Seal Material
Graphite
Bonnet Style
Bolted
Stem Type
Rising
For Media
Gas, Oil, Steam, Water
Bonnet Material
Carbon Steel
Seat Material
Metal
Maximum Pressure - Operating
755 psi
Number of Flange Bolt Holes
16
Operating Temperature - Maximum
800 Degrees F
Wedge Style
Flexible
Connection Type - Side 2
Flange
Maximum Pressure - Steam
425 psi
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
Coefficient of Volume (Cv)
8,934

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 10 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 755 psi, Maximum Pressure - Steam 425 psi, Coefficient of Volume (Cv) 8,934, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.