This item is Discontinued.

Newco Gate Valve, 3 In., Carbon Steel 03-11F-CB2

Gate Valve, 3 In., Carbon Steel (Discontinued)

  • Mfr # 03-11F-CB2
  • Zoro # G4987997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-11F-CB2
Zoro #
G4987997
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
8 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Overall Length
8 in
Nominal Valve Size
3 in
Handle Height
18.2 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Outside Stem and Yoke Gate Valve
Handle Material
Ductile Cast Iron
Valve Stem Type
Rising
Standards
API 598 Shell and Leak Test, ASME B16.34
Valve Class
Class 150
Top of Handle to Inlet Center
18 13/64 in
Wedge Material
410 Stainless Steel
Body Material - Valves
Carbon Steel
Stem Material
410 Stainless Steel
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
800 Degrees F
Seal Material
Graphite
Stem Type
Rising
Bonnet Style
Bolted
Maximum Pressure - Operating
300 psi
Seat Material
Metal
Connection Type - Side 1
Flange
Operating Temperature - Maximum
800 Degrees F
Wedge Style
Flexible
Bonnet Material
Carbon Steel
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
4
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
95 psi
Coefficient of Volume (Cv)
709

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 95 psi, Coefficient of Volume (Cv) 709, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.