This item is Discontinued.

Newco Gate Valve, 3 In., Carbon Steel 03-16F-CB2

Gate Valve, 3 In., Carbon Steel (Discontinued)

  • Mfr # 03-16F-CB2
  • Zoro # G2207987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-16F-CB2
Zoro #
G2207987
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Inlet to Outlet Length
14 in
Pipe Size - Valves
3"
Overall Length
14 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Height
21.7 in

Details

Connection Type
600# Flanged
Body Material
Carbon Steel
Item
Outside Stem and Yoke Gate Valve
Stem Material
410 Stainless Steel
Handle Material
Ductile Cast Iron
Valve Stem Type
Rising
Valve Class
Class 600
Standards
API 598 Shell and Leak Test, ASME B16.34
Body Material - Valves
Carbon Steel
Valve Max. Fluid Temp.
800 Degrees F
Top of Handle to Inlet Center
21 45/64 in
Wedge Material
410 Stainless Steel
Handle Type
Hand Wheel
Seal Material
Graphite
Stem Type
Rising
Bonnet Style
Bolted
Seat Material
Metal
Maximum Pressure - Operating
1,495 psi
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
709
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 600
Bonnet Material
Carbon Steel
Maximum Pressure - Steam
840 psi
For Media
Gas, Oil, Steam, Water
Wedge Style
Flexible
Number of Flange Bolt Holes
8
Connection Type - Side 1
Flange

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 709, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.