Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1-5/8 in Trade Size Steel Strut Channel Trolley Track Intermediate Support Hanger, Zinc-Plated Steel
- Mfr # SCTHB-158
- Zoro # G323512058
product price:Â
$
14.99
/ea
Sold in multiples of 5 for
$74.95
Key Features
Type
Hanger
Depth
2.1 in
Width
1.6 in
Length
3.8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTHB-158
- Zoro #
- G323512058
- UPC #
- 726843020479
- Country of Origin
- China
- Type
- Hanger
- Item
- Channel Trolley Track Support Hanger Bracket for 1-5/8+ Strut
- Material
- Steel
Dimensions
- Depth
- 2.1 in
- Width
- 1.6 in
- Length
- 3.8 in
Description
Our NEWHOUSE ELECTRIC Channel Trolley Track Intermediate Support Hanger secures your strut channel trolley kit for greater efficiency, better economy, and easier installation. Get the right pieces for the job to get the job done right. You can use our channel clamps for a variety of overhead mobility applications including sliding doors, moveable dividers, welding curtains, pneumatic tools, lubrication systems, material transfer, easier tool availability, and more. They're part of a reliable and efficient setup that saves you time and effort in commercial or residential construction. Get high-quality steel channel bracket hangers that won't easily warp or buckle. Each one is made from hot-rolled, pickled, and oiled steel that conforms to ASTM specifications and physical requirements. You get smooth, secure fittings that are free of scales and ensure the unhampered passage of trolleys. Our steel channel trolley parts are also electrogalvanized to resist corrosion. You get tough mobility systems for use in humid or wet weather that will withstand the elements for years. Each hanger bracket secures a weight-bearing load of 1000 lbs. for supporting indoor and outdoor applications. Get more done on the job as you mobilize your preferred equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.