1-1/2 in. Steel Conduit Pipe Hanger
- Mfr # CH112
- Zoro # G923512090
product price:Â
$
1.75
/ea
Sold in multiples of 10 for
$17.50
Key Features
Type
Hanger
Depth
1-1/4 in
Length
0.3 in
Width
3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH112
- Zoro #
- G923512090
- UPC #
- 726843018933
- Country of Origin
- China
Dimensions
- Depth
- 1-1/4 in
- Length
- 0.3 in
- Width
- 3 in
Details
- Type
- Hanger
- Item
- 1-1/2" Conduit Pipe Hanger
- Material
- Steel
- For Use With
- EMT
Description
Conduit pipe hanger with bolt is used to attach and support a full range of EMT, rigid conduit and cable to strut channels. Made from electro-galvanized steel with zinc finish for extra durability and longer life span. Universal 1-1/2 in. strut accessory size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.