Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/2 in. Conduit Pipe Hanger-Standard Fitting, 2PK
- Mfr # CH12-2PK
- Zoro # G823512077
product price:Â
$
1.85
/pk of 2, $0.93/ea
Sold in multiples of 8Â pks for
$14.80
Key Features
Depth
4.59 in
Material
Steel
Width
5.22 in
Type
Hanger
For Use With
EMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH12-2PK
- Zoro #
- G823512077
- UPC #
- 726843018896
- Country of Origin
- China
Dimensions
- Depth
- 4.59 in
- Width
- 5.22 in
- Length
- 1.4 in
Details
- Material
- Steel
- Item
- 1/2" Conduit Pipe Hanger Pk/2
- Type
- Hanger
- For Use With
- EMT
Description
Application: Use to attach and support a full range of EMT, rigid conduit and cable to strut channels. Electrical strut type: Bracket. Strut Accessory Size: 1/2-in. Finish: Silver-galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.