Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1 in. Universal Clamp for Strut Channel Accessory in Silver
- Mfr # PC1
- Zoro # G023512082
product price:Â
$
1.25
/ea
Sold in multiples of 25 for
$31.25
Key Features
Width
2.15 in
Material
Steel
Trade Size
1 in
Length
1-1/4 in
For Use With
EMT, Rigid conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC1
- Zoro #
- G023512082
- UPC #
- 726843018537
- Country of Origin
- China
- Material
- Steel
- For Use With
- EMT, Rigid conduit
- Type
- Clamp
- Item
- 1-in. Pipe Clamp
Dimensions
- Width
- 2.15 in
- Trade Size
- 1 in
- Length
- 1-1/4 in
- Depth
- 1/4 in
Description
Application: Support and suspend pipe, conduit, and tubing. Universal pipe clamp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.