Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/4 in. Strut Channel Spring Nut Coupling for A, C Steel Channels, Electro-Galvanized, 5PK
- Mfr # SP14-5PK
- Zoro # G723512054
product price:Â
$
2.49
/pk of 5, $0.50/ea
Sold in multiples of 10Â pks for
$24.90
Key Features
Trade Size
1/4 in
Depth
5 in
Material
Steel
Width
0.87 in
Type
Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14-5PK
- Zoro #
- G723512054
- UPC #
- 726843018629
- Country of Origin
- China
- Item
- 1/4-In Spring Nut- 5Pk
- Material
- Steel
- Type
- Nut
Dimensions
- Trade Size
- 1/4 in
- Depth
- 5 in
- Width
- 0.87 in
- Length
- 4-1/2 in
Description
Our Strut Channel Spring Nut uses a spring to slide and secure the nut so you don't need an extra hand to hold it in place. You can work faster while you're busy tightening down parts and other fastener hardware. It works exceedingly well with struts and other fixtures. It's also a secure way of holding fixtures in place when working with 1-5/8-inch channels. Our advanced hardware innovations bring you strut channel nuts that are highly resistant to pull-out and side-slip in excess of the full strength of the channels with which they are used. The unique design develops a wedging action that increases with pressure or load. You get reliable fittings that support the structural integrity of your channel setup. Our threaded hardware is electro-galvanized for excellent corrosion resistance. You get reliable anti-rust protection even in areas exposed to weather. You also get a superior paint base on your hardware nuts. Together, these features allow your spring nuts to cut down on your work time while maintaining solid installation and safe, load-bearing construction. Save valuable hours on assembly and retrofit applications while adjusting fittings to precise distances. Our electrical hardware can be used with A-series and C-series steel channels in conjunction with hex head cap screws to create a unique, weldless fastening solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.