Shop NEWHOUSE ELECTRIC
See all product information
Create Account
3/4-in Universal Pipe Clamp for Strut Channel Accessory, Silver
- Mfr # PC34
- Zoro # G623512055
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Trade Size
3/4 in
Depth
0.17 in
Type
Clamp
For Use With
Rigid conduit
Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC34
- Zoro #
- G623512055
- UPC #
- 726843018520
- Country of Origin
- China
- Item
- 3/4-in. Pipe Clamp
- Type
- Clamp
- For Use With
- Rigid conduit
- Material
- Steel
Dimensions
- Trade Size
- 3/4 in
- Depth
- 0.17 in
- Length
- 1-1/4 in
- Width
- 2.15 in
Description
3/4-in Universal Pipe Clamp for Strut Channel Accessory, Silver. Use to support and suspend pipe, conduit and tubing (rigid conduit, inc conduit, EN). Steel strap thickness 16-Gauge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.