Shop NEWHOUSE ELECTRIC
See all product information
Create Account
2 in. Universal Pipe Clamp for Strut Channel Accessory in Silver
- Mfr # PC2
- Zoro # G623512062
product price:Â
$
1.89
/ea
Sold in multiples of 10 for
$18.90
Key Features
Material
PVC
Type
Clamp
Width
4 in
Length
1-1/4 in
For Use With
EMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC2
- Zoro #
- G623512062
- UPC #
- 726843018568
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 1-1/4 in
- Trade Size
- 2 in
- Depth
- 0.3 in
Details
- Material
- PVC
- Type
- Clamp
- Item
- 2-in. Pipe Clamp
- For Use With
- EMT
Description
Application: Used with Rigid/IMC, EMT conduit, and pipe. Electrical strut type: Pipe strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.