Shop NEWHOUSE ELECTRIC
See all product information
Create Account
Channel to Beam Strut Channel Clamp with U-Bolt - Silver Galvanized
- Mfr # BCUB
- Zoro # G423512095
product price:Â
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Key Features
Material
Steel
Length
3 in
Width
3-3/4 in
Depth
2.13 in
Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCUB
- Zoro #
- G423512095
- UPC #
- 726843018506
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 3-3/4 in
- Depth
- 2.13 in
Details
- Material
- Steel
- Item
- Beam Clamp With U Bolt
- Type
- Clamp
Description
Application: Support and secure 12-Gauge and 14-Gauge channels. Made of Q235 steel with a silver electro-plated finish. Compatible with A, B, C series strut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.