3/4 in. Steel Strut Channel Cushion Clamp
- Mfr # CHSN34
- Zoro # G723512092
product price:Â
$
2.19
/ea
Sold in multiples of 15 for
$32.85
Key Features
Material
Steel
Type
Clamp
For Use With
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHSN34
- Zoro #
- G723512092
- UPC #
- 726843018865
- Country of Origin
- China
- Item
- 3/4-In Cushion Clamp;
- Material
- Steel
- Type
- Clamp
- For Use With
- PVC
Description
Application: To secure pipes, tubes and hoses for fluid conductors. Electrical strut type: Beam clamp. Strut Accessory Size: 3/4-in. Style: Straight. Finish: Electro-galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.