Shop NEWHOUSE ELECTRIC
See all product information
Create Account
3 in. Universal Pipe Strap for Strut Channel Accessory in Silver
- Mfr # PC3
- Zoro # G123512098
product price:Â
$
2.65
/ea
Sold in multiples of 10 for
$26.50
Key Features
For Use With
IMC
Length
1-1/4 in
Width
5-1/4 in
Material
Steel
Depth
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC3
- Zoro #
- G123512098
- UPC #
- 726843018582
- Country of Origin
- China
Dimensions
- Length
- 1-1/4 in
- Width
- 5-1/4 in
- Depth
- 0.4 in
- Trade Size
- 3 in
Details
- For Use With
- IMC
- Item
- 3-In Pipe Clamp
- Material
- Steel
- Type
- Clamp
Description
Application: For use with rigid/IMC conduit and pipe. Square nut is captive on the shoulder for easy 1-handed tightening. Electrical strut type: Tubing clamp/pipe strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.