
Slide Dimmer Switch for Dimmable LED, Halogen, and Incandescent Bulb
Mfr # TDS-600W
Zoro # G322646976
product price: $25.99
/eaSold in multiples of 6 for $155.94
Key Features
Installation Type
Wall-Mounted
Includes
Mounting screws
Max. Capacity
600 W
Switch Style - Motion Sensing and Dimming
Slide Dimmer
Color - Motion Sensing and Dimming
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS-600W
Zoro #
G322646976
UPC #
726843025108
Country of Origin
China
Dimensions
Depth
1.6 in
Length
4.5 in
Width
2.75 in
Size
Single-Gang / Decora Style
Details
Installation Type
Wall-Mounted
Includes
Mounting screws
Max. Capacity
600 W
Switch Style - Motion Sensing and Dimming
Slide Dimmer
Color - Motion Sensing and Dimming
White
For Use With
Incandescent & halogen lighting
Material
Thermoplastic
Item - Motion Sensing and Dimming
Dimmer Switch (slide / leading-edge / triac-type, 600 W)
Voltage
120–277 VAC
Application
Wall-mounted dimming
Finish
Matte White
Description
Upgrade your space with the Newhouse Electric Slide Dimmer Switch for Dimmable LED, Halogen, and Incandescent Bulb, a simple, affordable change that instantly elevates the feel of your home. Whether you're setting the mood for movie night, brightening your workspace, or softening the glow in your dining area, this dimmer helps you take control of every moment. The sleek modern wall light dimmer switch combines practical performance with a lighting control design that feels right at home in any contemporary interior. Engineered for versatility, the LED dimmer switch supports up to 200 watts of dimmable LED or 600 watts of incandescent and halogen bulbs, providing smooth, flicker-free transitions from full brightness to soft ambience. You can fine-tune the lighting level for reading, entertaining, or relaxing-without worrying about unwanted glare. A low-profile slider delivers effortless adjustment, while the separate ON/OFF switch remembers your last setting, so your preferred lighting returns every time. Installation is quick and straightforward. You can replace a standard light switch in minutes using your existing wiring, no neutral wire required. This light control switch fits single-pole or 3-way configurations, so you can manage lights from one or two locations. It's perfect for great rooms, stairways, or open-plan living areas where flexible control matters most. The minimalist design complements modern home decor and contemporary interior design, blending clean lines with a touch of sophistication. Its slim form fits neatly into standard wall boxes and pairs beautifully with matching or contrast wallplates. Every detail is crafted to balance style, comfort, and everyday convenience. Get your Newhouse Electric Slide Dimmer Switch for Dimmable LED, Halogen, and Incandescent Bulb today and enjoy the confidence of adjustable lighting that transforms ordinary rooms into modern, welcoming spaces.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.