Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1.25 in. Universal Pipe Clamp for Strut Channel Accessory in Silver
- Mfr # PC114
- Zoro # G823512053
product price:Â
$
1.75
/ea
Sold in multiples of 10 for
$17.50
Key Features
Width
2-1/2 in
Type
Clamp
Trade Size
1-1/4 in
Material
Steel
Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC114
- Zoro #
- G823512053
- UPC #
- 726843018544
- Country of Origin
- China
- Type
- Clamp
- Item
- 1-1/4-in. Pipe Clamp
- Material
- Steel
- For Use With
- EMT
Dimensions
- Width
- 2-1/2 in
- Trade Size
- 1-1/4 in
- Length
- 1-1/4 in
- Depth
- 1/4 in
Description
For use with rigid/INC, EMT conduit and pipe. Steel strap thickness 16-Gauge. 1.25 in. Universal Pipe Clamp for Strut Channel Accessory, Silver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.