Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK

  • Mfr # CVI-WH-05

  • Zoro # G206868951


product price: $11.69
/pk 5, $2.34/ea
Sold in multiples of 2 for $23.38

Key Features

Color
White
Material
Plastic
Width
5.5
Height
2
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVI-WH-05
Zoro #
G206868951
UPC #
726843019046
Country of Origin
China

Dimensions

Width
5.5
Height
2
Length
7.5

Details

Item
Cable Insert
Color
White
Material
Plastic

Description

5 pieces of coaxial television cable jack adapter insert and mounting screws are included. Installs with a decorator wall plate (not included). Dimensions are about 4 x 1.375 in. Standard F-type connector attached to a coaxial cable is used to connect devices such a modem, router, or CATV box for video and internet services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.