5in Joe 2W Black LED Mini Clamp Lamp For Reading Spotlight Perfect For The Office, Study & Bedroom

  • Mfr # NHCLP-JO-BK

  • Zoro # G921905924


product price:  $17.65
/ea

Key Features

Lamp Type
Clamp Desk Lamp
Color
Black
Height
5 in
Finish
Glossy
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHCLP-JO-BK
Zoro #
G921905924
UPC #
726843011422
Country of Origin
China

Dimensions

Height
5 in
Length
6 in
Width
2.5 in

Details

Lamp Type
Clamp Desk Lamp
Color
Black
Finish
Glossy

Description

The Joe clamp lamp is designed to give you bright light wherever and whenever you need it. Easily installed on most table surfaces, the Joe LED lamp is the perfect lamp for a variety of activities. An adjustable lamp head gives you flexibility and our flicker-free LED light provides optimal illumination that is great for your eyes.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.