71in Torchiere William Standing Floor Lamp, Two-in-One Reading Light for Bedroom/Living Room, Black

  • Mfr # NHFL-WI-BK

  • Zoro # G121897951


product price:  $37.99
/ea

Key Features

Height
71 in
Length
10.2 in
Finish
Painted
Glass Color
Black
Width
16.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NHFL-WI-BK
Zoro #
G121897951
UPC #
726843015345
Country of Origin
China

Dimensions

Height
71 in
Length
10.2 in
Width
16.1 in

Details

Finish
Painted
Glass Color
Black
Item
Floor Lamp

Description

The William is a 71-inch tall lamp with intense illumination for traditional or contemporary settings. This upturned torchiere-type lamp comes with a reading light attachment for extra lighting when you need it. Both lights are powered by energy-saving LED bulbs that you can purchase separately. Each light has its own separate power switch, with the main rotary switch elegantly placed on the lampshade. A power cord extends from the bottom of the lamp where it's less likely to get snagged. You can use this simple modern floor lamp for living rooms or keep it as a charming torchiere floor lamp for bedrooms. It fits well with urban, mid-century, casual, or contemporary decor so you can set it up in family rooms, dens, home offices, studios, and more. It's just as ideal as an office lamp as it would be for dorm decor for college girls. It only weighs 5.7 lbs so you can effortlessly relocate this boho floor lamp anywhere within the room or anywhere else you might need a little home improvement

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.