Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Reading Light Selene, Silver

  • Mfr # NHRL-SE-SLV

  • Zoro # G721897962


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHRL-SE-SLV
Zoro #
G721897962
UPC #
726843024972
Country of Origin
China

Description

Our Newhouse Lighting 4.5 in. W x 15 in. H Selene Gooseneck Reading Light brings modern lighting and smart charging together in a compact, wall-mounted design. With a brushed silver finish and flexible 15-inch gooseneck, you can direct soft 3000K LED light exactly where you want it. This is a smart solution for your bedside setup, office, or hotel room wall. Whether you're adding to your office decor or looking for a minimalist fixture, the Selene fits right in. You can keep your devices powered with ease. Built-in USB-A and USB-C ports let you charge phones, tablets, and more right from your wall-mounted lamp. No extra outlets or clutter required. This makes the Selene a great fit for both personal spaces and shared environments like offices, dorms, or hotels. It's also a functional addition to hotels or modern rental properties, where smart lighting adds extra value. The lamp installs your way. Plug it in for quick access or hardwire it directly for a clean, seamless appearance. You can remove the cord if hardwiring is preferred. Its dual setup suits everything from wall lamps for bedrooms to permanent wall mount light installations in professional spaces. Homeowners, renters, and contractors all benefit from this fixture's versatility and reliability, given its ETL certification. The compact 4.5" x 15" profile and brushed steel body blend well with most decor styles. Whether you're setting up a reading lamp for work, adding a glow to your living room , or upgrading your bedroom lights, this fixture saves space without sacrificing brightness. Mount it above your nightstand or desk for a sleek, contemporary look. With a built-in 3W LED that outputs 106 lumens, the Selene delivers warm, efficient lighting that's easy on your eyes. Get your Newhouse Lighting 4.5 in. W x 15 in. H Selene Gooseneck Reading Light today for a durable, stylish upgrade for any room in your home, office, or commercial space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.