Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick
Mfr # 104-01-2032-1
Zoro # G4140389
original price:
$98.95
5% off
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft 6 in
- Weight 6 lb
- Antifatigue Yes
- Width 20 in
- Thickness 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- NOTRAX 6 ft L x PVC Foam, 1/2 in Thick (419S0036BY)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", White (15-1904-AF1624-601)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3848YB)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft., PK3 (RMAT233)
- AIDATA Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1010)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- Newlife Eco-Pro By Gelpro Floor Mats