Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x Urethane, 5/8" Thick
Mfr # 502
Zoro # G3660151
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mat Surface Pattern Square Grid
- Antifatigue Yes
- Standards FMVSS 302, F1677
- Fire Resistant/Fire Retardant Fire Resistant
Product Information
- Brand Wearwell
- MFR # 502
- Zoro # G3660151
- UPC # 715411003686
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Details
Description
Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 5 ft, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Gray, Plain, PR (75102/12)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- Wearwell Anti-Fatigue Mats