Shop All Anti-Fatigue Mats
Newlife Eco-Pro By Gelpro
Anti Fatigue Mat, Brown, 60" L x
Mfr # 104-01-3660-2
Zoro # G2671221
product price: $229.95
/ea
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 60"
- Width 36"
- Mat Surface Pattern Brush
- Application Standup Or Height Adjustable Desk, Packaging Areas, Manufacturing Assembly Lines, Cashiers, Pharmacy, Mailroom Or Security Guards
Product Information
- Brand Newlife Eco-Pro By Gelpro
- MFR # 104-01-3660-2
- Zoro # G2671221
- UPC # 817699013538
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Description
Anti Fatigue Mat,Brown,36x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powdered, L, 50 PK (8005L)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0039YB)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- Newlife Eco-Pro By Gelpro Anti-Fatigue Mats