Shop NEWLINE

TT-5524QP Collaboration Display - LCD - Touchscreen - 3840 x 2160 - LED - 2160p - USB

  • Mfr # TT-5524QP

  • Zoro # G016423739


product price:  $4,239.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width
50.9"
Speakers
Yes
Touchscreen
Yes
Tempered Glass
Yes
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-5524QP
Zoro #
G016423739
UPC #
-
Country of Origin
China

Dimensions

Width
50.9"
Viewable Screen Size
55"
Depth
3.9"
Height
31.9"
Screen Size Class
55"

Details

Speakers
Yes
Touchscreen
Yes
Tempered Glass
Yes
Wireless LAN
Yes
Operation Hours
24-Hours/7 Days
Touchscreen Technology
Infrared (IrDA)
Operating System
Android 13
Operating System Platform
Android
Number of DisplayPorts
1
Flash Memory Capacity
64 GB
Network (RJ-45)
Yes
Contrast Ratio
1,200:1, 5,000:1
Vertical Viewing Angle
178°
Standard Memory
8 GB
VESA Mount Standard
400 x 400
Scan Format
2160p
RMS Output Power
40 W
VESA Mount Compatible
Yes
USB
Yes
Number of VGA Ports
1
Color Supported
1.07 Billion Colors
Number of Speakers
2
Horizontal Viewing Angle
178°
Number of USB 3.0 Ports
3
Number of Touch Points
40
Audio Line Out
Yes
DisplayPort
Yes
Multi-touch Screen
Yes
Number of Network (RJ-45) Ports
2
Brightness
400 Nit
Bluetooth Standard
Bluetooth 5.2
Aspect Ratio
16:9
Mount Type
Wall
HDMI
Yes
Number of HDMI Outputs
1
Bluetooth
Yes
Screen Mode
4K UHD
Total Number of USB Ports
9
Response Time
8 ms
Product Type
Collaboration Display
HDMI Inputs
2
Power Consumption
550 W
Screen Resolution
3840 x 2160
Backlight Technology
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.