
1/2" Round Thermostatic Trim Plate With Handle in Matte White
Mfr # 3-3103TR-52
Zoro # G8930242
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Number of Handles
2
Width
7.09
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-3103TR-52
Zoro #
G8930242
UPC #
709180142288
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
1.77
Details
Finish
Matte White
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Weight
4
Handle Included
Yes
Description
1/2" Round Thermostatic Trim Plate With Handle in Matte White
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.