Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Contemporary, Solid Brass, 42" Grab Bar in Oil Rubbed Bronze, Oil Rubbed Bronze
Mfr # 990-3942/10B
Zoro # G7415792
Free Shipping & Returns
$579.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 990-3942/10B
- Zoro # G7415792
- UPC # 709180080368
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- T&S BRASS Index Button - Cold (172F)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel (8748)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMG8)
- Newport Brass Bathroom Safety Bars and Chairs