Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in English Bronze, English Bronze
Mfr # 2040-3942/07
Zoro # G7468597
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish English Bronze
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2040-3942/07
- Zoro # G7468597
- UPC # 709180041192
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 952-1.28 2-10 3/4 Ldim Flush Valve (3914856)
- ZORO SELECT Utility Hook Strip, 3 Hook, 2-1/2In, Satin (1ECL3)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- KOHLER Purist 36" Grab Bar (11895-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- KOHLER Grand 12" Grab Bar (26549-CP)
- Newport Brass Bathroom Safety Bars and Chairs