Balanced Pressure Shower Trim Set in French Gold (Pvd)

  • Mfr # 3-2974BP-24A

  • Zoro # G6555614


product price:  $1,419.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Number of Holes
2
Weight
6
Number of Handles
1
Handle Length (in)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2974BP-24A
Zoro #
G6555614
UPC #
709180060872
Country of Origin
United States

Dimensions

Handle Length (in)
3

Details

Item
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Finish
French Gold (PVD)
Number of Holes
2
Weight
6
Number of Handles
1
Handle Type
Lever
Handle Included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.