
Balanced Pressure Shower Trim Set in Stainless Steel, Pvd
Mfr # 3-3144BP-20
Zoro # G6551222
product price:Â $1,228.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
5.25
Handle Included
Yes
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3144BP-20
Zoro #
G6551222
UPC #
709180064641
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Stainless Steel, Pvd
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
5.25
Handle Included
Yes
ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.