Balanced Pressure Tub & Shower Trim Set in Satin Bronze (Pvd)

  • Mfr # 3-2412BP-10

  • Zoro # G7452682


product price:  $1,493.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead with Arm and Flange, Tub spout
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2412BP-10
Zoro #
G7452682
UPC #
760724187332
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve), 2-7/8" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-11/16" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Shower Head Width
6.19
Valve Trim Height
7.5
Handle Length (in)
3.5
Valve Trim Width
7.5
Tub Spout Width
2.69
Shower Head Height
6.19

Details

Includes
Showerhead with Arm and Flange, Tub spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Material
Solid Brass
Weight
10.25
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7.38

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.