Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Set in Antique Nickel

  • Mfr # 2459/15A

  • Zoro # G6606118


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Weight
3.44
Finish
Antique Nickel
Height
5.38
Valve Size
0.5
Handle Length (in)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2459/15A
Zoro #
G6606118
UPC #
760724182429
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.75

Details

Weight
3.44
Finish
Antique Nickel
Handle Material
Brass
Drain included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Handle Type
Lever

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.