
Bidet Set in Satin Brass (Pvd)
Mfr # 2419-04
Zoro # G6591262
product price: $1,604.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Weight
3.44
Height
5.38
Valve Size
0.5
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2419-04
Zoro #
G6591262
UPC #
760724190004
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.75
Details
Finish
Satin Brass (PVD)
Weight
3.44
Handle Included
Yes
Drain included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Flow Rate (GPM)
2.4
Handle Material
Brass
Valve Body Material
Brass
Handle Type
Lever
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.