Shop NEWPORT BRASS
See all product information
Hanging Toilet Tissue Holder in French Gold (Pvd)
Mfr # 38-27-24A
Zoro # G6587087
product price:Â $507.99
/ea
Free Shipping & Returns
Key Features
Height
4.56
Finish
French Gold (PVD)
Width
6.25
ADA Compliant
No
Weight
1.9
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38-27-24A
Zoro #
G6587087
UPC #
760724434627
Country of Origin
United States
Dimensions
Height
4.56
Width
6.25
Details
Finish
French Gold (PVD)
ADA Compliant
No
Weight
1.9
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.