Pot Filler, Wall Mount in Antique Nickel

  • Mfr # 9481-15A

  • Zoro # G8962783


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Faucet Type
Pot Filler
Height
7.94
ADA Compliant
Yes
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9481-15A
Zoro #
G8962783
UPC #
760724153283
Country of Origin
United States

Dimensions

Height
7.94
Width
2.94
Handle Length (in)
2.63
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Handle Type
Cross
Faucet Type
Pot Filler
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Weight
3.56
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.