Tub and Shower Trim Set, Antique Copper, Wall

  • Mfr # 3-1502BP-08A

  • Zoro # G8394094


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1502BP-08A
Zoro #
G8394094
UPC #
760724970460
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Face Dia.
Shower: 3.84"
Shower Head Height
3.84
Handle Length (in)
4
Tub Spout Width
2.38
Shower Head Width
3.84
Valve Trim Width
6.5
Valve Trim Height
6.5

Details

Material
Solid Brass
Weight
5.55
Finish
Antique Copper
Mounting Type
Wall
Flow Rate (GPM)
1.8
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
1
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Number of Holes
3
Includes
Showerhead With Arm and Flange
Connection
1/2" NPT
Handle Material
Brass
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.57

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.