Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1006-034

  • Zoro # G9012368


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Height
9.75
Number of Handles
2
Length
13.5
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-034
Zoro #
G9012368
UPC #
760724558149
Country of Origin
United States

Dimensions

Height
9.75
Length
13.5
Width
15
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Cross
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Number of Holes
3
Weight
6.3
Faucet Mount
Deck Mounted
Tub Spout Reach
11.56
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.