Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-2976-034

  • Zoro # G9034822


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Depth
9.56"
Length
9.56
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-034
Zoro #
G9034822
UPC #
709180061473
Country of Origin
United States

Dimensions

Depth
9.56"
Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
ADA Compliant
Yes
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Weight
11
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.