Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-916-034

  • Zoro # G9007468


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-034
Zoro #
G9007468
UPC #
760724565963
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2"
Length
11.5
Height
5.6
Width
15
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Connection
1/2"-14 NPT
Handle Type
Lever
Number of Holes
3
Weight
5.75
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.