Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-1605/034

  • Zoro # G9042915


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Type
Cross
Height
2.75
ADA Compliant
No
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/034
Zoro #
G9042915
UPC #
760724559245
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Length
7.44
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Connection
3/4" NPT
Number of Holes
3
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
5.15
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.