Shop NEWPORT BRASS

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2485-034

  • Zoro # G8966764


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2485-034
Zoro #
G8966764
UPC #
709180029442
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Aged Brass
Item
Tub Faucet
ADA Compliant
No
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Mounting Type
Wall
Weight
3.15
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.