
Tub Faucet, Aged Brass, Wall
Mfr # 3-2575-034
Zoro # G9068282
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Connection
3/4" NPT
Height
3.71
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2575-034
Zoro #
G9068282
UPC #
760724579182
Country of Origin
United States
Dimensions
Height
3.71
Length
8
Width
Lever: 2.30"
Depth
Tub Faucet: 7.35", Lever: 3.57"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75
Description
Wall Mount Tub Faucet in Aged Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.