Zoro Homepage

Tub Faucet, Aged Brass, Wall

  • Mfr # 3-2985-034

  • Zoro # G9015143


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
Length
7.5
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-034
Zoro #
G9015143
UPC #
709180063231
Country of Origin
United States

Dimensions

Length
7.5
Height
4.13
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Faucet Connection Size
0.5
Handle Length (in)
2.89
Faucet Center Size
8

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Weight
3.06
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56

Description

Wall Mount Tub Faucet in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.